PFERD

PFERD Disc Policlean PCLD 115x13mm

  • ERIKS:23428870
  • Manufacturer:4007220515280
Image 1
Coarse cleaning disc on fibreglass backing

POLICLEAN PCLD
Design: Coarse structured, abrasive cleaning fleece which comprises a special combination of synthetic fibres and grinding grit. Adjusts to fit every contour and no clogging of tool thanks to excellent flexibility and open structure. Standard drill hole 22, 23 mm.

Application: For utilising on angle grinders, ideally with lower rpm. For cleaning weld seams and for removing discolouration. Removes slight scale, paint, adhesive and rust and leaves a fine surface finish.
Save to list

€14.37/ pieceexcl. VAT

€17.39incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
115 mm
Drill hole diameter
22.23 mm
Thickness
13 mm