PFERD

PFERD Diamondfile Three-square D126 - 50mm

  • ERIKS:23871049
  • Manufacturer:4007220257173
Image 1
Diamond files for use with manual filing tools can be employed in machines, as well as for hand filing.
The shank diameter of the diamond files is 3 mm.
Please refer to Catalogue 209 for detailed information and ordering data on air filing machine PFG 07/220.
Save to list

€15.04/ pieceexcl. VAT

€18.20incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Triangular
Model
D126
Length
50 mm