PFERD

PFERD Diamondfile Knife D126 - 50mm

  • ERIKS:23871054
  • Manufacturer:4007220257807
Image 1
Diamond files for use with manual filing tools can be employed in machines, as well as for hand filing.
The shank diameter of the diamond files is 3 mm.
Please refer to Catalogue 209 for detailed information and ordering data on air filing machine PFG 07/220.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Knife file
Model
D126
Length
50 mm
Thickness
6 mm