PFERD

PFERD Diamondfile Half-round D126 - mm

  • ERIKS:23871004
  • Manufacturer:4007220255193
Image 1
Diamond machinist's files are used, among other industries, in large tool construction.
Grit size D 251 is also suitable for work on fibre-reinforced plastics (GRP/CRP).
Diamond machinist's files are supplied with ergonomic handle.
Save to list

€77.66/ pieceexcl. VAT

€93.97incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Semi round
Model
D126
Length
100 mm
Thickness
4 mm