PFERD

PFERD Diamond sanding disc Combidisc CD DIA diam. 75 - D126/P120

  • ERIKS:23873394
  • Manufacturer:4007220750407
Image 1
Diamond abrasive discs achieve their best performance at a recommended cutting speed of 10–20 m/s For use with hard or medium-hard
COMBIDISC® abrasive disc holders - Abrasive: Diamond D 251 = P 60 D 126 = P 120 D 76 = P 220 (P = Grit size according to ISO 6344)
- Particularly recommended for work on materials used for aircraft engine construction e.g.
Hastelloy®, Inconel® and titanium/titanium alloys.
Also highly suitable for work on extremely hard materials such as tungsten carbide, glass, ceramics, enamel, stone and GRP/CRP.
- Exceptionally suitable for work on wear-resistant plattings and for hard facings made of tungsten carbide, chromium carbide, titanium carbide etc.
Save to list

€46.23/ pieceexcl. VAT

€55.94incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
75 mm
Granulation
D126/P120