PFERD

PFERD Diamond-needle file Knife D91 - 140mm

  • ERIKS:23870941
  • Manufacturer:4007220016879
Image 1
Diamond needle files are designed for general use in tool making.
Diamond needle files in extra slim design (S) are particularly suitable for work on hard-to-reach contours.
Both types can be used with the quick-mounting handle 210-1 and needle file holder NFH 212.
Please refer to Catalogue 201 for detailed information and ordering data.
Save to list

€18.04/ pieceexcl. VAT

€21.83incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Knife file
Model
D91
Length
140 mm
Thickness
1.8 mm