PFERD

PFERD Diamond-needle file Knife D126 - 140mm

  • ERIKS:23870942
  • Manufacturer:4007220016886
Image 1
Diamond needle files are designed for general use in tool making.
Diamond needle files in extra slim design (S) are particularly suitable for work on hard-to-reach contours.
Both types can be used with the quick-mounting handle 210-1 and needle file holder NFH 212.
Please refer to Catalogue 201 for detailed information and ordering data.
Save to list

€16.46/ pieceexcl. VAT

€19.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Knife file
Model
D126
Length
140 mm
Thickness
1.8 mm