PFERD

PFERD Diamond-needle file Hand D181 - 215mm

  • ERIKS:23871009
  • Manufacturer:4007220535455
Image 1
Diamond handy files have a forged shank which allows the use without additional handle.
Save to list

€43.94/ pieceexcl. VAT

€53.17incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
D181
Length
215 mm
Thickness
2.8 mm