

Design: Galvanic bound in hard-chrome-plated precision design. Original Swiss basic body made of ground and forged special file steel. Universal grit size D 126 medium (according to the FEPA standard).
Application: For precise (re) processing workpieces/tools (e.g., punching, cutting and pressing tools) in machine and mould. In addition, for deburring and processing of GFK and related materials, of HM and ceramics prior to and after sintering, graphite, ferrite, cast HSS etc.
€16.45/ pieceexcl. VAT
€19.90incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Type | Files |
Shape | Semi round |
Model | D126 |
Length | 140 mm |
Width | 5.5 mm |
Thickness | 1.6 mm |