PFERD

PFERD Diamond needle file flat blunt 140mm

  • ERIKS:23870921
  • Manufacturer:4007220016671
Image 1
Diamond needle file

Design: Galvanic bound in hard-chrome-plated precision design. Original Swiss basic body made ​​of ground and forged special file steel. Universal grit size D 126 medium (according to the FEPA standard).

Application: For precise (re) processing workpieces/tools (e.g., punching, cutting and pressing tools) in machine and mould. In addition, for deburring and processing of GFK and related materials, of HM and ceramics prior to and after sintering, graphite, ferrite, cast HSS etc.

Save to list

€16.45/ pieceexcl. VAT

€19.90incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Rectangular
Model
D126
Length
140 mm
Width
5.5 mm
Thickness
1.6 mm