

€58.62/ pieceexcl. VAT
€70.93incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Granulation | 357 |
Diameter | 10 mm |
Shape | Cylindrical shape with radius end WR |
Length | 20 mm |
Pin connection | 6 mm |