PFERD

PFERD Diamond grinding disc D1A1 30x10x10 D151

  • ERIKS:23872602
  • Manufacturer:4007220354636
Image 1
Diamond grinding discs are intended for use on stationary machines.
Grinding discs with an outer diameter of more than 18 mm have an additional centring shoulder which allows them to be accurately mounted
and aligned on the machine spindle.
Combined with a stable mandrel, these tools are ideal for work in deep-set or long bores.
Please refer to page 8 for the recommended cutting speed.
Save to list

€110.91/ pieceexcl. VAT

€134.20incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
30 mm
Length
10 mm