PFERD

PFERD Diamond escapement file Half-round D25 - 140mm

  • ERIKS:23870968
  • Manufacturer:4007220535530
Image 1
Diamond escapement files are used on very small shapes in tool making and precision mechanics.
They have a forged shank which allows the use without additional handle.
Grit sizes D 25 and D 46 provide ultra-fine surface finishes.
Save to list

€17.37/ pieceexcl. VAT

€21.02incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Semi round
Model
D25
Length
140 mm
Thickness
1.5 mm