PFERD

PFERD Diamond cut-off wheel 125x22,23

  • ERIKS:23876059
  • Manufacturer:4007220641415
Image 1
Suitable for use on angle grinders of all output categories
- Abrasive: Diamond D
- Multipurpose continuous-edge tool for easy cutting with high cutting performance and long tool life.
- Construction site materials - Easy cutting of solid material with high cutting quality
Save to list

€13.20/ pieceexcl. VAT

€15.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
125 mm
Drill hole diameter
22.23 mm