

Design: Form A, rectangular, with tang and hewn on 3 sides. With cross cut for particularly high machining performance.
Application: Particularly suitable for deburring plastics.
€13.57/ pieceexcl. VAT
€16.42incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Type | Files |
Shape | Rectangular |
Model | Cross cut |
Length | 200 mm |
Width | 20 mm |
Thickness | 3.5 mm |