

For machining radii, drill holes and contours.
STEEL EDGE, 6 mm shank
High-grade corundum pink (AR, hardness O), coarse grain, ceramic bond 5 V. Particularly suited to edge machining . Recommended peripheral speed 25-40 m/s.
€2.11/ pieceexcl. VAT
€2.55incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Lining material | Aluminium oxide |
Granulation | 46 |
Diameter | 10 mm |
Hardness | O |
Shape | Cylindrical shape ZY |
Length | 20 mm |
Pin connection | 6 mm |