

SG ALU
Design: High-performance grit (A) and silicone carbide (C), soft, with fibre-material strengthened epoxy resin binding for highest service life and high cutting performance. Standard bore 22.23 mm.
Application: For cutting thin sheets and profiles, and for creating openings. Cutting disc does not clog, even with soft, lubricating substances. The thin cutting discs (1.0 mm thick) are ideal for fast, convenient and low-burr cutting and 1.6 mm thickness for universal cutting tasks. Thicknesses 2.4 and 2.9 mm for robust use.
Note: Contains no fillers which leave unwanted residue on the tool piece. So the surface is immediately ready for welding.
€7.28/ pieceexcl. VAT
€8.81incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 230 mm |
Drill hole diameter | 22.23 mm |
Thickness | 2.9 mm |
Granulation | 24 |
Hardness | N |
Lining material | Corundum |
Shape | Flat |