

€2.85/ pieceexcl. VAT
€3.45incl. VAT
Sold per: 25Min. order: 25
75 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 125 mm |
Drill hole diameter | 22.23 mm |
Thickness | 1 mm |
Suitable for metal | Yes |
Granulation | 60 |
Hardness | S |
Lining material | Corundum |
Shape | Flat |
Height | 22.23 mm |