

€2.56/ pieceexcl. VAT
€3.10incl. VAT
Sold per: 25Min. order: 25
170 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 115 mm |
Drill hole diameter | 22.23 mm |
Thickness | 1 mm |
Suitable for stainless steel | Yes |
Granulation | 60 |
Hardness | R |
Lining material | Corundum |
Shape | Flat |
Height | 22.23 mm |