

€2.56/ pieceexcl. VAT
€3.10incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 115 mm |
Drill hole diameter | 22.23 mm |
Thickness | 1.6 mm |
Suitable for metal | Yes |
Granulation | 46 |
Hardness | S |
Lining material | Corundum |
Shape | Flat |
Height | 22.23 mm |