

SG STEELOX
Design: Aluminium oxide (A 46, A 60), semi-hard, with fibre-reinforced resin bond for long life and cutting performance. For use on compressed air and electric straight grinders. Not made with iron, sulphur or chlorine additives.
Application: For steel, stainless steel, cast iron, aluminium, non-ferrous metals and nickel-based alloys (e.g. Inconel and Hastelloy). For cutting sheets, profiles and solid materials, for creating openings. Ideal for use in confined spaces.
Note: Please order detachable disc holder separately. Note the maximum rpm for the cutting disc and tool holder.
€2.41/ pieceexcl. VAT
€2.92incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 50 mm |
Drill hole diameter | 6 mm |
Thickness | 2.1 mm |
Granulation | 46 |
Hardness | P |
Lining material | Corundum |
Shape | Flat |
Height | 6 mm |