

Design: Aluminium oxide (A), with fibre-reinforced resin bond for outstanding service life and cutting performance. Manufactured without details of content for iron, sulphur or chlorine filling agents. Standard bore 22.23 mm.
Application: For cutting thin sheets and profiles, and for creating openings. The thin cut-off wheels (0.8-1.9 mm thickness) are ideally suited for fast, thin and low-burr cutting. Thicknesses 2.4 and 2.5 mm for universal cutting work.
€4.95/ pieceexcl. VAT
€5.99incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 178 mm |
Drill hole diameter | 22.23 mm |
Thickness | 2.5 mm |
Granulation | 24 |
Hardness | R |
Lining material | Corundum |
Shape | Flat |
Height | 22.23 mm |