PFERD

PFERD Cutting disc PSF X-LOCK STEELOX 125x1.6mm

  • ERIKS:13553152
  • Manufacturer:4007220113455
Image 1
Cutting disc for stainless steel machining, X-LOCK

Design: Aluminium oxide (A), with fibre-reinforced resin bond. Manufactured without details of content for iron, sulphur or chlorine filling agents. With X-LOCK holder for fast and convenient tool change.

Application: Ideal for cutting sheets, profiles and solid material. The thin cut-off wheels (1.0-1.9 mm thickness) are ideally suited for fast, thin and low-burr cutting. Thicknesses 2.4 and 2.5 mm are for universal cutting work.



PSF STEELOX
Grit (A), medium hardness
High service life and high cutting performance.

Save to list

€2.21/ pieceexcl. VAT

€2.67incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
125 mm
Thickness
1.6 mm
Tool insertion
X-LOCK
Spare parts & accessories
Product Image

BOSCH Haakse slijpmachine GWX 19-125 S X-LOCK in doos

  • Eriks:13571025
  • Manufacturer:0 601 7C8 002
This product is no longer offered.Explore similar products in our assortment
Product Image

BOSCH Accu haakse slijpm. GWX 18V-10 SC X-LOCK L-Boxx

  • Eriks:13571028
  • Manufacturer:0 601 7B0 400
This product is no longer offered.Explore similar products in our assortment