

€2.70/ pieceexcl. VAT
€3.27incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 115 mm |
Drill hole diameter | 22.23 mm |
Thickness | 2.4 mm |
Granulation | 30 |
Hardness | N |
Lining material | Corundum |
Shape | Depressed-centre |