

Design: Aluminium oxide (A) with fibre-reinforced resin bond. Standard bore 22.23 mm.
Application: For cutting sheets, profiles and solid materials, for creating openings. The thin cutting discs (1.0-1.9 mm thickness) are ideal for fast, thin and low-burr cutting, the thicknesses 2.4 to 3.2 mm for robust use.
SG STEEL
High-performance aluminium oxide (A), hard.
Very high service life and high cutting performance.
€3.00/ pieceexcl. VAT
€3.63incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 125 mm |
Drill hole diameter | 22.23 mm |
Thickness | 2.4 mm |
Suitable for metal | Yes |
Granulation | 30 |
Hardness | S |
Lining material | Corundum |
Shape | Depressed-centre |
Height | 22.23 mm |