

PSF ALU + STONE
Design: Silicone carbide (C), hard, with fibre-material strengthened epoxy resin binding for highest service life and high cutting performance. Standard bore 22.23 mm.
€2.14/ pieceexcl. VAT
€2.59incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 178 mm |
Drill hole diameter | 22.23 mm |
Thickness | 3.2 mm |
Suitable for concrete | Yes |
Suitable for concrete/concrete stone | Yes |
Suitable for brick | Yes |
Suitable for natural stone | Yes |
Suitable for roof tile | Yes |
Suitable for washed out concrete | Yes |
Granulation | 24 |
Hardness | P |
Lining material | Siliciumcarbide |
Shape | Flat |
Height | 22.23 mm |