

€12.97/ pieceexcl. VAT
€15.69incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 300 mm |
Drill hole diameter | 22.23 mm |
Thickness | 4 mm |
Suitable for metal | Yes |
Suitable for cast iron pipe | Yes |
Granulation | 24 |
Hardness | S |
Lining material | Corundum |
Shape | Flat |