PFERD

PFERD Cut-off wheel 65x2,1x10,0

  • ERIKS:23875835
  • Manufacturer:4007220165737
Image 1
For multipurpose cutting work Specially designed for hard-to-reach places For use on electric and air-powered straight grinders of all output categories
Can be used with mounted arbor on straight grinders up to the maximum rotational speed of the arbor Cut-off wheels up to dia.
76 mm can be used without a guard - Abrasive: Aluminium oxide A Manufactured without addition of ferrous, chlorinated or sulphurous fillers.
- Medium-hard, multipurpose tool of hardness P with high cutting performance and long tool life for reduced heat build-up during cutting.
- Steel, stainless steel (INOX), heat-resistant steels, cast iron, non-ferrous metals, nickel-based alloys - Cutting of sheet metal, profiles and solid material
Save to list

€2.46/ pieceexcl. VAT

€2.98incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
65 mm
Drill hole diameter
10 mm
Thickness
2.1 mm
Granulation
46
Hardness
P
Lining material
Corundum
Shape
Flat
Height
10 mm