

€21.22/ pieceexcl. VAT
€25.68incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 350 mm |
Drill hole diameter | 20 mm |
Thickness | 4.5 mm |
Suitable for armoured concrete | Yes |
Suitable for cast iron pipe | Yes |
Granulation | 24 |
Hardness | Q |
Lining material | Corundum / silicon carbide |
Shape | Flat |
Height | 20 mm |