

€13.33/ pieceexcl. VAT
€16.13incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 300 mm |
Drill hole diameter | 22.23 mm |
Thickness | 4 mm |
Suitable for armoured concrete | Yes |
Suitable for cast iron pipe | Yes |
Granulation | 24 |
Hardness | Q |
Lining material | Corundum / silicon carbide |
Shape | Flat |
Height | 22.23 mm |