

€7.57/ pieceexcl. VAT
€9.16incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 230 mm |
Drill hole diameter | 22.23 mm |
Thickness | 2.9 mm |
Suitable for stainless steel | Yes |
Suitable for cast iron pipe | Yes |
Granulation | 24 |
Hardness | Q |
Lining material | Corundum |
Shape | Flat |
Height | 22.23 mm |