PFERD

PFERD Cut-off wheel 230x2,8x22,23 SS

  • ERIKS:23875376
  • Manufacturer:4007220282014
Image 1
X-SLIM® type (0.8 mm) for very fast, cool and particularly thin cuts with minimized burr formation.
Ergonomic and convenient with a high degree of safety.
Wheel thicknesses 1.9/1.6/1.0 mm for cool, fast, convenient cutting with minimized burr formation and maximum tool life Wheel thicknesses 2.3/2.2 mm
for multipurpose cutting work with maximum tool life Wheel thicknesses 2.8/2.5 for maximum tool life with high lateral stability Achieves best cutting results
on high-performance angle grinders Disc thicknesses 1.0/0.8 mm, ideal for use on battery-powered angle grinders The use of large clamping flanges
(SFS 76, page 48) increases the lateral stability and ensures accurate wheel guidance, in particular for thin cut-off wheels of the flat type with
dia. 178 and 230 mm - Abrasive: Aluminium oxide A Manufactured without addition of ferrous, chlorinated or sulphurous fillers.
- Hard, extremely resistant high-performance tool of hardness S (INOX) with very high cutting performance and outstanding tool life.
- PFERDVIDEO You will receive more information here or at www.pferd.com - Stainless steel (INOX) - Cutting of sheet metal, profiles and solid material
Save to list

€8.11/ pieceexcl. VAT

€9.81incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
230 mm
Drill hole diameter
22.23 mm
Thickness
2.8 mm
Suitable for stainless steel
Yes
Granulation
24
Hardness
S
Lining material
Corundum
Shape
Flat
Height
22.23 mm