PFERD

PFERD Cut-off wheel 150x3,0x22,23

  • ERIKS:23875342
  • Manufacturer:4007220162255
Image 1
Wheel thicknesses 1.9/1.6/1.0 mm for fast, easy cutting with minimized burr formation Wheel thickness 2.4 mm for multipurpose cutting work Wheel
thicknesses 3.2/3.0/2.9 mm for maximum tool life with high lateral stability Suitable for use on angle grinders of all output categories The use of large
clamping flanges (SFS 76, page 48) increases the lateral stability and ensures precise wheel guidance, in particular for thin cut-off wheels of the flat type
with dia. 178 and 230 mm - Abrasive: Aluminium oxide A - Hard, high-performance tool of hardness S with high cutting performance and very long tool life.
- PFERDVIDEO You will receive more information here or at www.pferd.com - Steel - Cutting of sheet metal, profiles and solid material
Save to list

€4.20/ pieceexcl. VAT

€5.08incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
150 mm
Drill hole diameter
22.23 mm
Thickness
3 mm
Suitable for metal
Yes
Granulation
24
Hardness
S
Lining material
Corundum
Shape
Depressed-centre
Height
22.23 mm