PFERD

PFERD Cut-off wheel 125x3,2x22,23 SS

  • ERIKS:23875418
  • Manufacturer:4007220522882
Image 1
Wheel thicknesses 1.9/1.6/1.0 mm for fast, easy cutting with minimized burr formation Wheel thicknesses 2.5/2.4/2.0 mm for multipurpose cutting work
Wheel thickness 3.2 mm for maximum tool life with high lateral stability Suitable for use on angle grinders of all output categories The use of large clamping
flanges (SFS 76, page 48) increases lateral stability and ensures accurate wheel guidance, in particular for thin cut-off wheels of the flat type with
dia. 178 and 230 mm - Abrasive: Aluminium oxide A Manufactured without addition of ferrous, chlorinated and sulphurous fillers.
- Hard, high-performance tool of hardness R (INOX) with high cutting performance and very long tool life for reduced heat build-up during cutting.
- PFERDVIDEO You will receive more information here or at www.pferd.com - Stainless steel (INOX) - Cutting of sheet metal, profiles and solid material
Save to list

€3.27/ pieceexcl. VAT

€3.96incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
125 mm
Drill hole diameter
22.23 mm
Thickness
3.2 mm
Suitable for stainless steel
Yes
Granulation
46
Hardness
R
Lining material
Corundum
Shape
Depressed-centre
Height
22.23 mm