PFERD

PFERD Cut-off wheel 125x2,4x22,23

  • ERIKS:23428342
  • Manufacturer:4007220389027
Image 1
Wheel thicknesses 1.6/1.0 mm for fast, easy cutting with minimized burr formation Wheel thickness 2.4 mm for multipurpose cutting work Wheel thickness
2.9 mm for maximum tool life with high lateral stability Suitable for use on angle grinders of all output categories The use of large clamping flanges
(SFS 76, page 48) increases the lateral stability and ensures accurate wheel guidance, in particular for thin cut-off wheels of the flat type with
dia.178 and 230 mm - Abrasive: Aluminium oxide A - Soft, high-performance tool of hardness N with high cutting performance and very long tool life.
Contains no fillers that could leave undesirable residues on the workpiece.
The surface can therefore be welded immediately.
- Tough and hard aluminium, non-ferrous metals - Cutting of sheet metal, profiles and solid material
Save to list

€3.10/ pieceexcl. VAT

€3.75incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
125 mm
Drill hole diameter
22.23 mm
Thickness
2.4 mm
Granulation
30
Hardness
N
Lining material
Corundum
Shape
Depressed-centre
Height
22.23 mm