

€21.28/ pieceexcl. VAT
€25.75incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 110 mm |
Drill hole diameter | 22.23 mm |
Thickness | 20 mm |
Granulation | 16 |
Hardness | Q |
Lining material | Siliciumcarbide |
Shape | Bowl |
Height | 22.23 mm |