PFERD

PFERD Cup grinding wheel 20A16QSG 110x55mm

  • ERIKS:23428371
  • Manufacturer:4007220164730
Image 1
SG STEELOX cup grinding disc for steel machining

Design: Semi-hard design, with resin bond for long life and grinding performance. Standard bore 22.23 mm.

Application: The permissible safe top speed is 50 m/s.

SG STEELOX
Grit (A). Manufactured without details of content for iron, sulphur or chlorine filling agents. For surface grinding, weld seam machining, for milling and deburring. Also suitable for machining weld seams due to slightly angled position.
Save to list

€20.08/ pieceexcl. VAT

€24.30incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD