PFERD

PFERD Cup brush knotted with bridle 0,50 80/M14 steel

  • ERIKS:23873860
  • Manufacturer:4007220153482
Image 1
Optimum results with high-performance angle grinders Remove the bridle once the filament is worn down.
Then the rest of the filament can be used.
- Aggressively working brush.
Excellent for heavy-duty brushing on large surfaces, and for deburring, cleaning and rust removal.
The bridle prevents sideways spreading of the wires.
Save to list

€22.38/ pieceexcl. VAT

€27.08incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Steel
Wire diameter
0.5 mm
Brush diameter
80 mm