

€13.01/ pieceexcl. VAT
€15.74incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Brush diameter | 65 mm |
Stainless steel | No |
Material | Steel |
Wire diameter | 0.8 mm |
Max. Speed | 12500 |