

€20.28/ pieceexcl. VAT
€24.54incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Brush diameter | 65 mm |
Stainless steel | Yes |
Material | Stainless steel |
Wire diameter | 0.35 mm |
Max. Speed | 12500 |