PFERD

PFERD Cup brush 0,90 60/6 plastic

  • ERIKS:23873750
  • Manufacturer:4007220220726
Image 1
Recommended drive output minimum 300 watts - Universally suitable for cleaning, rust removal, smoothing, descaling and removal of corrosion or paint.Particularly suitable for use on large, flat and easily accessible surfaces due to face-down use with the entire brush face applied to the workpiece.
Save to list

€19.19/ pieceexcl. VAT

€23.22incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Siliciumcarbide
Wire diameter
0.9 mm
Brush diameter
60 mm