PFERD

PFERD Cup brush 0,30 60/6 steel

  • ERIKS:23873748
  • Manufacturer:4007220153352
Image 1
Recommended drive output minimum 300 watts - Universally suitable for cleaning, rust removal, smoothing, descaling and removal of corrosion or paint.Particularly suitable for use on large, flat and easily accessible surfaces due to face-down use with the entire brush face applied to the workpiece.
Save to list

€8.53/ pieceexcl. VAT

€10.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Steel
Wire diameter
0.3 mm
Brush diameter
60 mm