PFERD

PFERD Cone grinding point 2040 6 ADW 30 M 5V

  • ERIKS:14591700
  • Manufacturer:4007220102961
Image 1
Corundum grinding pin, ball shape, 6 mm shaft

Design: Coarse grain, ceramic bond 5 V. Application: Designed to provide a more comfortable working position for the machining of surfaces and grinding of chamfers.

STEEL High-grade corundum mixture dark red-white (ADW, hardness M). Particularly suited for surface machining . Recommended peripheral speed 30-50 m/s.

Save to list

€5.11/ pieceexcl. VAT

€6.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD