PFERD

PFERD Cone grinding point 1645 6 AR 80 O 5V

  • ERIKS:14591699
  • Manufacturer:4007220102886
Image 1
Corundum grinding point, conical shape, 6 mm shank

Design: Coarse grain, ceramic bond 5 V.

Application: Designed to provide a more comfortable working position for the machining of surfaces and grinding of chamfers.



STEEL EDGE
High-grade corundum pink (AR, hardness O). Particularly suited to edge machining . Recommended peripheral speed 25-40 m/s.

Save to list

€5.69/ pieceexcl. VAT

€6.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD