

€37.41/ pieceexcl. VAT
€45.27incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Lining material | Aluminium oxide |
Granulation | 180 |
Diameter | 100 mm |
Width | 50 mm |
Pin connection | 6 mm |