PFERD

PFERD COMBIDISC sanding sheet Zirconia alumina 75mm K60

  • ERIKS:23428706
  • Manufacturer:4007220266533
Image 1
Grinding sheet COMBIDISC zirconia corundum Z

CD
Design: Resin-bonded zirconia alumina grain (Z) on tear-resistant, thick, fabric backing, evenly and slightly loose. With very good grit friction and long life, high service life and residue removal.

Application: For sanding high-temperature materials like nickel and cobalt alloys as well as stainless steel.

Note: Here we recommend the use of hard or medium-hard sheet holders for optimum application.

Save to list

€2.52/ pieceexcl. VAT

€3.05incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
75 mm
Granulation
P60
Lining material
Zirconium