PFERD

PFERD COMBIDISC sanding sheet Zirconia alumina 50mm K60

  • ERIKS:23149943
  • Manufacturer:4007220266472
Image 1
COMBIDISC® sanding sheet, CD zirconia alumina Z, Ø 50 mm

CD
Design: Resin-bonded zirconia alumina grain (Z) on tear-resistant, thick, fabric backing, evenly and slightly loose. With very good grit friction and long life, high service life and residue removal.

Application: For sanding high-temperature materials like nickel and cobalt alloys as well as stainless steel.

Note: Here we recommend the use of hard or medium-hard sheet holders for optimum application.

Save to list

€2.30/ pieceexcl. VAT

€2.78incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
P60