PFERD

PFERD COMBIDISC sanding sheet INOX-F 75mm K60

  • ERIKS:23428704
  • Manufacturer:4007220266458
Image 1
Sanding sheet, COMBIDISC aluminium oxide A-COOL

Design: Resin-bonded aluminium oxide grain (A-COOL) on tear-resistant, thick, fabric backing, evenly and slightly loose. With very good grit friction and long life, high service life and residue removal. Grinding-activated additives in the surface give a clear, visible improvement in deburring, prevents clogging and make for cooler grinding.

Application: For sanding hard-to-machine materials like stainless steel.

Save to list

€2.27/ pieceexcl. VAT

€2.75incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
75 mm
Granulation
P60
Lining material
Aluminium oxide