PFERD

PFERD COMBIDISC sanding sheet Forte 50mm K120

  • ERIKS:23288315
  • Manufacturer:4007220266168
Image 1
COMBIDISC®-sanding sheet, CD aluminium oxide A-FORTE, Ø 50 mm

CD
Design: Resin-bonded aluminium oxide grain (A-FORTE) on tear-resistant, thick, fabric backing, evenly and slightly loose. With very good grit friction and long life, high service life and residue removal.

Application: Suitable for universal sanding work on metals and other materials.

Save to list

€1.90/ pieceexcl. VAT

€2.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD