PFERD

PFERD COMBIDISC sanding sheet FLEX 75mm K60

  • ERIKS:23428717
  • Manufacturer:4007220638903
Image 1
COMBIDISC®-sanding sheet CD aluminium oxide A-FLEX, Ø 75 mm

CD
Design: Resin-bonded aluminium oxide grain (A-FLEX) on tear-resistant, flexible fabric backing, even and slightly loose. Excellent grit friction, long life, and very good flexibility.

Application: Especially for sanding work with seamless transitions on contours and concave and convex metal surfaces. Ideal for construction and moulding.

Note: We recommend a soft sheet holder, so as not to damage the flexibility of the sanding sheets.

Save to list

€1.92/ pieceexcl. VAT

€2.32incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
75 mm
Granulation
P60
Lining material
Aluminium oxide